Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U4-1405-RD_14X10

  • Mfr # U4-1405-RD_14X10

  • Zoro # G2721531


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Caution
Legend
Heart Pacemaker Implants This Room Contains An Operating Microwave Oven This Oven Can Cause Interference
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1405-RD_14X10
Zoro #
G2721531
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Heart Pacemaker Implants This Room Contains An Operating Microwave Oven This Oven Can Cause Interference
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Material
Vinyl
Header Background Color
Black
Header Legend Color
Yellow
Language
English
Legend Color
Black
Subject Matter
Microwave Hazard
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Background Color
Yellow
Mounting Style
Adhesive-Backed
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Metal Detectable
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Glow In The Dark
No
Material Properties
Flexible
Sign Header Style
Text
Write on Surface
No
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Standards
ANSI Z53.1-1967 OSHA 1910.145
Anti-Slip Surface
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Yellow
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Mounting Pattern
No Mounting Holes
Sign Legend
Heart Pacemaker Implants This Room Contains An Operating Microwave Oven This Oven Can Cause Interference
Sign Legend Style
Text
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Heart Pacemaker Implants This Room Contains An Operating Microwave Oven This Oven Can Cause Interference, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products