Caution Sign, 10 in H, 14 in W, Vertical Rectangle, English, U4-1048-NA_14x10

  • Mfr # U4-1048-NA_14x10

  • Zoro # G5166399


product price:  $8.29
/ea

Key Features

Header
Caution
Legend
All Storage Must Be 18 Inches Below Sprinklers
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1048-NA_14x10
Zoro #
G5166399
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
All Storage Must Be 18 Inches Below Sprinklers
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Material Properties
Rigid
Sign Header Background Color
Black, Red, White
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
Write on Surface
No
Graffiti Resistant
Yes
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend
All Storage Must Be 18 Inches Below Sprinklers
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Maximum Service Temperature
140 Degrees F
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Mirror Print
No
Metal Detectable
No
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Glow In The Dark
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Product Type
Danger Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Storage Must Be 18 Inches Below Sprinklers, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.