Caution Sign, 10 in H, Alum, Safety Glasses, LCU3-0379-RA_14x10

  • Mfr # LCU3-0379-RA_14x10

  • Zoro # G4299858


product price:  $12.39
/ea

Key Features

Header
Caution
Legend
Safety Glasses Must Be Worn At All Times
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0379-RA_14x10
Zoro #
G4299858
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Safety Glasses Must Be Worn At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
With Mounting Holes
Legend Color
Black
Background Color
Yellow
Header Legend Color
Yellow
Legend Style
Text
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
OSHA Compliant
Yes
Language
English
Double-Sided
No
Header Background Color
Black
Sign Legend Color
Black
Material
Aluminum
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Safety Glasses Must Be Worn At All Times
Sign Header Style
Text
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
Yellow
State Specific Sign
No
Sign Format
Traditional OSHA
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Text Color
Yellow
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Metal Detectable
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Text
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Abrasion Resistant
No
Material Properties
Rigid
Product Type
Reflective Eye Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Must Be Worn At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.