Caution Sign, 10 in. H, Vinyl, LCU3-0447-RD_14x10

  • Mfr # LCU3-0447-RD_14x10

  • Zoro # G4295761


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Legend
Hearing Protection Must Be Worn While Working In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0447-RD_14x10
Zoro #
G4295761
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Hearing Protection Must Be Worn While Working In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Mounting Style
Adhesive-Backed
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Double-Sided
No
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Legend Color
Black
Header Background Color
Black
ANSI Compliant
Yes
Language
English
Material
Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Yellow
Write on Surface
No
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
Sign Header Background Color
Black
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Sign Legend
Hearing Protection Must Be Worn While Working In This Area
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Mirror Print
No
Material Properties
Flexible
Product Type
Hearing Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Must Be Worn While Working In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.