Caution Sign, 10 in. H, Vinyl, LCU3-0453-RD_14x10

  • Mfr # LCU3-0453-RD_14x10

  • Zoro # G4295405


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Legend
Only Authorized Personnel Allowed to Operate This Equipment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0453-RD_14x10
Zoro #
G4295405
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Authorized Personnel Caution Reflective Label
Header
Caution
Legend
Only Authorized Personnel Allowed to Operate This Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
Yellow
OSHA Compliant
Yes
Background Color
Yellow
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Material
Vinyl
Language
English
Header Background Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Sign Legend
Only Authorized Personnel Allowed To Operate This Equipment
Sign Legend Style
Text
Mirror Print
No
Anti-Slip Surface
No
Write on Surface
No
Metal Detectable
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Adhesive Type
Acrylic
Corrosion Resistant
No
Number of Printed Sides
1
Sign Header Style
Text
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Authorized Personnel Caution Reflective Label

Description

Authorized Personnel Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Only Authorized Personnel Allowed To Operate This Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.