Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in. H, Vinyl, LCU3-0460-RD_14x10

  • Mfr # LCU3-0460-RD_14x10

  • Zoro # G4294985


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Header
Caution
Legend
Atmosphere May Be Hazardous Follow Confined Space Entry Procedures
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0460-RD_14x10
Zoro #
G4294985
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Confined Space Caution Reflective Label
Header
Caution
Legend
Atmosphere May Be Hazardous Follow Confined Space Entry Procedures
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Atmosphere May Be Hazardous Follow Confined Space Entry Procedures
Sign Header
Caution
Material Properties
Flexible
Sign Header Background Color
Black
Anti-Slip Surface
No
Glow In The Dark
No
Abrasion Resistant
No
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
Sign Legend Style
Text
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
6 ft

Description

Confined Space Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Atmosphere May Be Hazardous Follow Confined Space Entry Procedures, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.