Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U4-1710-NA_14x10

  • Zoro # G5816592


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Header
Caution
Legend
Caution This Machine Has No Brain Use Your Own
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1710-NA_14x10
Zoro #
G5816592
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Caution This Machine Has No Brain Use Your Own
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Legend Color
Yellow
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Legend
This Machine Has No Brain Use Your Own
Anti-Slip Surface
No
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Corrosion Resistant
Yes
Metal Detectable
No
Sign Format
Traditional OSHA
Mirror Print
No
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Number of Printed Sides
1
Sign Mounting Location
Wall
State Specific Sign
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Legend Background Color
Yellow
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Caution
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Maximum Service Temperature
140 Degrees F
Average Outdoor Durability
3 to 5 yr

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machine Has No Brain Use Your Own, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.