Zoro Homepage

Caution Sign, 10 in Height, 14 in Width, Non-PVC Polymer, Horizontal Rectangle, English

  • Mfr # LCU3-0461-ED_14x10

  • Zoro # G5262089


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Sign Material
Non-PVC Polymer
Legend
Fire Regulations Demand That This Space Be Kept Clear At All Times
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0461-ED_14x10
Zoro #
G5262089
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
Caution Sign
Sign Material
Non-PVC Polymer
Legend
Fire Regulations Demand That This Space Be Kept Clear At All Times
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Yellow
ADA Compliant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Legend Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
Legend Style
Text
ANSI Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Header
Caution
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Application
Indoor Only
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Corrosion Resistant
No
Mirror Print
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
ANSI 969 Compliant
No
Material Properties
Flexible
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Legend
Fire Regulations Demand That This Space Be Kept Clear At All Times
Graffiti Resistant
Yes
Abrasion Resistant
No
State Specific Sign
No
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fire Regulations Demand That This Space Be Kept Clear At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.