Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U4-1211-RA_7X10

  • Zoro # G2723850


product price: $7.99
/ea

Key Features

Header
Caution
Legend
Do Not Watch Arc
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1211-RA_7X10
Zoro #
G2723850
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Watch Arc
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Language
English
Mounting Style
With Mounting Holes
Legend Style
Text
Subject Matter
Personal Protection
Header Background Color
Black
Header Legend Color
Yellow
Double-Sided
No
Background Color
Yellow
Material
Aluminum
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Header
Caution
Number of Printed Sides
1
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Mirror Print
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Sign Header Style
Text
Glow In The Dark
No
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Sign Legend
Do Not Watch Arc
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Watch Arc, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.