Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U4-1211-RD_7X10

  • Zoro # G2723826


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Caution
Legend
Do Not Watch Arc
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1211-RD_7X10
Zoro #
G2723826
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Watch Arc
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Language
English
ANSI Compliant
Yes
Subject Matter
Personal Protection
Double-Sided
No
Material
Vinyl
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Legend Color
Black
Background Color
Yellow
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Abrasion Resistant
No
Adhesive Type
Acrylic
Material Properties
Flexible
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Write on Surface
No
Mirror Print
No
Chemical Resistant
No
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Legend
Do Not Watch Arc
Corrosion Resistant
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Average Outdoor Durability
1 yr
Glow In The Dark
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Watch Arc, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.