Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0161-ED_10x7

  • Mfr # LCU3-0161-ED_10x7

  • Zoro # G5205440


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Caution
Legend
Wear Ear Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0161-ED_10x7
Zoro #
G5205440
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Wear Ear Protection
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Does Not Contain PVC
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Legend Color
Yellow
Header Background Color
Black
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Chemical Resistant
No
Sign Header Background Color
Black
Material Properties
Flexible
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Caution
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Legend Pictogram ID
PPEQ-921
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Write on Surface
No
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Legend Pictogram Description
Head Protection
Corrosion Resistant
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Sign Legend
Wear Ear Protection
Adhesive Style
Permanent
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Wear Ear Protection, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.