Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10" W, 7" H, 0.004" Thickness, LCU3-0466-ED_10x7

  • Mfr # LCU3-0466-ED_10x7

  • Zoro # G5251990


product price: $3.55
/ea

Key Features

Header
Caution
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0466-ED_10x7
Zoro #
G5251990
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Color
Black
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Green Environmental Attribute
Does Not Contain PVC
Legend Style
Text
Double-Sided
No
Header Background Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Legend
Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches
Write on Surface
No
Chemical Resistant
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Corrosion Resistant
No
Material Properties
Flexible
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
State Specific Sign
No
ANSI 969 Compliant
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Yellow
Metal Detectable
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.