Caution Sign, 10" W, 7" H, 0.040" Thick, U4-1133-NA_10x7

  • Mfr # U4-1133-NA_10x7

  • Zoro # G5812340


product price: $7.09
/ea

Key Features

Header
Caution
Legend
Closed Toe Shoes Must Be Worn Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1133-NA_10x7
Zoro #
G5812340
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Closed Toe Shoes Must Be Worn Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Yellow
Double-Sided
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Background Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Caution
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Write on Surface
No
Metal Detectable
No
Abrasion Resistant
No
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Glow In The Dark
No
Chemical Resistant
No
Material Properties
Rigid
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Maximum Service Temperature
140 Degrees F
Includes Mounting Hardware
No
Sign Legend Style
Text
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Closed Toe Shoes Must Be Worn Beyond This Point
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Closed Toe Shoes Must Be Worn Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.