Caution Sign, 10" W, 7" H, 0.040" Thick, U4-1144-NA_10x7

  • Mfr # U4-1144-NA_10x7

  • Zoro # G5775198


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Caution
Legend
Confined Space Trained Personnel Only
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1144-NA_10x7
Zoro #
G5775198
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Confined Space Trained Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Double-Sided
No
Legend Style
Text
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
State Specific Sign
No
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Mirror Print
No
Anti-Slip Surface
No
Number of Printed Sides
1
Maximum Service Temperature
140 Degrees F
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Metal Detectable
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Write on Surface
No
Chemical Resistant
No
Sign Legend Style
Text
Sign Legend
Confined Space Trained Personnel Only
Abrasion Resistant
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Trained Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.