Caution Sign, 10" W, 7" H, 0.040" Thick, U4-1180-NA_10x7

  • Mfr # U4-1180-NA_10x7

  • Zoro # G5814361


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Caution
Legend
Do Not Enter Without Wearing Eye And Ear Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1180-NA_10x7
Zoro #
G5814361
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Enter Without Wearing Eye And Ear Protection
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Header Background Color
Black
Mirror Print
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
140 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
Sign Legend
Do Not Enter Without Wearing Eye And Ear Protection
Sign Legend Style
Text
Glow In The Dark
No
Abrasion Resistant
No
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Write on Surface
No
Sign Mounting Location
Wall
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Without Wearing Eye And Ear Protection, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.