Caution Sign, 10" W, 7" H, 0.040" Thick, U4-1228-NA_10x7

  • Mfr # U4-1228-NA_10x7

  • Zoro # G5840587


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Caution
Legend
Ear Plugs Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1228-NA_10x7
Zoro #
G5840587
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Ear Plugs Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Write on Surface
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Sign Header Background Color
Black
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Header Text Color
Yellow
Corrosion Resistant
Yes
Sign Header Style
Text
Abrasion Resistant
No
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Metal Detectable
No
Mirror Print
No
Sign Legend
Ear Plugs Must Be Worn In This Area
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
140 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Header
Caution
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Plugs Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.