Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10x7 In., English, U1-1073-RD_10X7

  • Mfr # U1-1073-RD_10X7

  • Zoro # G6201711


product price: $4.25
/ea

Key Features

Header
Caution
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1073-RD_10X7
Zoro #
G6201711
UPC #
849362011619
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Reflective Decal
Legend/Background Color
Black/Yellow
Header Background Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Header Legend Color
Yellow
Language
English
Standards
ANSI Z53.1-1967 OSHA 1910.145
Legend Style
Text
Background Color
Yellow
Legend Color
Black
Subject Matter
Machine & Operational
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Sign Header Style
Text
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
State Specific Sign
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Yellow
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Legend
Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation
Sign Mounting Location
Wall
Material Properties
Flexible
Chemical Resistant
No
Sign Legend Style
Text
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.