Caution Sign, 14" W, 10" H, 0.040" Thick, U4-1145-NA_14x10
Mfr # U4-1145-NA_14x10
Zoro # G5240407
product price:Â $8.89
/eaKey Features
Header
Caution
Legend
Confined Space Use Lock-Out And Entry Procedures Prior To Entry
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U4-1145-NA_14x10
Zoro #
G5240407
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Use Lock-Out And Entry Procedures Prior To Entry, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.