Caution Sign, 14"W, 10" H, 0.004" Thickness, LCU3-0112-ED_14x10

  • Mfr # LCU3-0112-ED_14x10

  • Zoro # G5181948


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Caution
Legend
Wear Safety Glasses When Using Equipment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0112-ED_14x10
Zoro #
G5181948
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Wear Safety Glasses When Using Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Operating Temp. Range
-40 Degrees to 302 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Yellow
Header Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Legend Pictogram ID
PPEQ-922
Sign Header Background Color
Yellow
Header Pictogram ID
PPIC-51
Sign Header Text Color
Black
Sign Legend
Wear Safety Glasses When Using Equipment.
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Number of Printed Sides
1
State Specific Sign
No
Protective Coating
Clear Film Laminate
Metal Detectable
No
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
40 ft
Includes Mounting Hardware
No
Adhesive Style
Permanent
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
Yellow
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Corrosion Resistant
No
Glow In The Dark
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Graffiti Resistant
Yes
Write on Surface
No
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Legend Pictogram Description
Eye Protection
Sign Header Style
Symbol and Text
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wear Safety Glasses When Using Equipment., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.