Caution Sign, 3 1/2 in H, 5 in W, Horizontal Rectangle, English, LCU3-0037-RD_5x3.5

  • Mfr # LCU3-0037-RD_5x3.5

  • Zoro # G4838751


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Legend
Compressed Air Improper Release Could Result In Injury
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0037-RD_5x3.5
Zoro #
G4838751
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Compressed Air Improper Release Could Result In Injury
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Subject Matter
Cylinder, Gas, and Compressed Air Hazard
Language
English
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Mounting Style
Self-Adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Header Pictogram ID
PPIC-51
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Mounting Location
Wall
Metal Detectable
No
Material Properties
Flexible
Graffiti Resistant
No
Maximum Service Temperature
130 Degrees F
Legend Pictogram ID
PPIC-51
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Abrasion Resistant
No
Adhesive Style
Permanent
Glow In The Dark
No
Sign Header Text Color
Black
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Compressed Air. Improper Release Could Result In Injury.
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Sign Header
Caution
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Adhesive Type
Acrylic
Product Type
Compressed Air Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Compressed Air. Improper Release Could Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.