Shop LYLE

Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU5-0114-NP_14X10

  • Mfr # LCU5-0114-NP_14X10
  • Zoro # G8867321

product price: 
$
6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Notice
Legend
Breathing Air Station
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0114-NP_14X10
Zoro #
G8867321
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Breathing Air Station
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Blue
Maximum Service Temperature
165 Degrees F
Sign Legend
Breathing Air Station
Abrasion Resistant
No
Sign Legend Style
Text
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Glow In The Dark
No
Write on Surface
No
State Specific Sign
No
Metal Detectable
No
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Material Properties
Flexible
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor/Outdoor

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Breathing Air Station, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products