Caution Sign, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, LCU6-0023-ND_5X3.5

  • Mfr # LCU6-0023-ND_5X3.5

  • Zoro # G9472830


product price:  $2.89
/ea

Key Features

Header
Warning
Legend
Hot Surface. Do Not Touch.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0023-ND_5X3.5
Zoro #
G9472830
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Warning
Legend
Hot Surface. Do Not Touch.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Orange, Yellow
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Black
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
210 Degrees F
Write on Surface
No
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Sign Header Background Color
Orange, Yellow
Legend Pictogram ID
PFHS-100
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
No
Legend Pictogram Description
Hot Surface
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Legend
Hot Surface. Do Not Touch.
Sign Header
Warning
Mirror Print
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Adhesive Style
Permanent
Sign Header Style
Symbol and Text
Header Pictogram ID
PPIC-51
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Anti-Slip Surface
No
Product Type
Hot Surface Warning Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Surface. Do Not Touch., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products