Caution Sign, 3 1/2 in H, 5 in W, Reflective Sheeting, Horizontal, English, LCU3-0390-RD_5x3.5

  • Mfr # LCU3-0390-RD_5x3.5

  • Zoro # G4299167


product price:  $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Header
Caution
Legend
This Space Must Be Kept Clear At All Times
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0390-RD_5x3.5
Zoro #
G4299167
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
This Space Must Be Kept Clear At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
Sign Legend Color
Black
Header Background Color
Black
Background Color
Yellow
Legend/Background Color
Black/Yellow
Language
English
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Mirror Print
No
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Legend
This Space Must Be Kept Clear At All Times
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Header
Caution
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Abrasion Resistant
No
Glow In The Dark
No
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Header Style
Text
Write on Surface
No
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
No Protective Coating
Graffiti Resistant
No
Product Type
Keep Clear Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Space Must Be Kept Clear At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products