Shop LYLE
See all product information
Create Account
Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0425-RD_5x3.5
- Mfr # LCU3-0425-RD_5x3.5
- Zoro # G4297067
product price:Â
$
2.29
/ea
Sold in multiples of 5 for
$11.45
Key Features
Header
Caution
Legend
Confined Space No _______ Entry Permit Required Call _______
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCU3-0425-RD_5x3.5
- Zoro #
- G4297067
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Height
- 3 1/2 in
- Thickness
- 0.004 in
- Depth
- 1/250 in
Description
Confined Space Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space No. __ Entry Permit Required Call __, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.