Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0478-RD_5x3.5

  • Mfr # LCU3-0478-RD_5x3.5

  • Zoro # G4293880


product price: $2.49
/ea
Sold in multiples of 5 for $12.45

Key Features

Header
Caution
Legend
Anyone Working Over This Area Shall Wear A Safety Belt and A Lifeline At All Times
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0478-RD_5x3.5
Zoro #
G4293880
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Belts Caution Reflective Label
Header
Caution
Legend
Anyone Working Over This Area Shall Wear A Safety Belt and A Lifeline At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Header Background Color
Black
Mounting Style
Adhesive-Backed
Legend Style
Text
Background Color
Yellow
Legend/Background Color
Black/Yellow
Double-Sided
No
Header Legend Color
Yellow
Language
English
Material
Vinyl
Subject Matter
Personal Protection
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Anyone Working Over This Area Shall Wear A Safety Belt And A Lifeline At All Times
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 yr
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Graffiti Resistant
No
Corrosion Resistant
No
Mirror Print
No
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Metal Detectable
No
Sign Legend Style
Text
Glow In The Dark
No
Sign Header Background Color
Black
Sign Mounting Location
Wall
Adhesive Style
Permanent
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Number of Printed Sides
1
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
3 ft
State Specific Sign
No
Write on Surface
No

Description

Safety Belts Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Anyone Working Over This Area Shall Wear A Safety Belt And A Lifeline At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.