Caution Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U4-1001-RD_7X5

  • Mfr # U4-1001-RD_7X5

  • Zoro # G2279195


product price:  $3.49
/ea

Key Features

Header
Caution
Legend
Caustic
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1001-RD_7X5
Zoro #
G2279195
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Caustic
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black
Language
English
Mounting Style
Adhesive-Backed
Double-Sided
No
Legend Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Chemical and Hazardous Materials
Legend Style
Text
Legend/Background Color
Black/Yellow
Material
Vinyl
ANSI Compliant
Yes
Header Background Color
Black
Background Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Number of Printed Sides
1
Mirror Print
No
Anti-Slip Surface
No
Metal Detectable
No
Sign Legend
Caustic
Sign Header
Caution
Sign Header Style
Text
Includes Mounting Hardware
No
Sign Legend Style
Text
State Specific Sign
No
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Corrosion Resistant
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Chemical Resistant
No
Sign Header Text Color
Yellow
Material Properties
Flexible
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 yr
Sign Header Background Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Caustic, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.