Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U4-1734-RD_7X5

  • Mfr # U4-1734-RD_7X5

  • Zoro # G2717751


product price: $2.65
/ea
Sold in multiples of 4 for $10.60

Key Features

Header
Caution
Legend
Toxic/Hazardous Chemicals Are Used In This Workplace Safety Data Sheets Are Available In Supervisors Office
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1734-RD_7X5
Zoro #
G2717751
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Toxic/Hazardous Chemicals Are Used In This Workplace Safety Data Sheets Are Available In Supervisors Office
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Header Legend Color
Yellow
Sign Legend Color
Black
Material
Vinyl
Header Background Color
Black
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Style
Text
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Average Outdoor Durability
1 yr
Sign Header
Caution
Anti-Slip Surface
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Legend
Toxic/Hazardous Chemicals Are Used In This Workplace Safety Data Sheets Are Available In Supervisors Office
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Graffiti Resistant
Yes
Mirror Print
No
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Chemical Resistant
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Abrasion Resistant
No
Includes Mounting Hardware
No
Sign Header Background Color
Black
Sign Header Style
Text
State Specific Sign
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Toxic/Hazardous Chemicals Are Used In This Workplace Safety Data Sheets Are Available In Supervisors Office, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products