Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1434-RD_7X5

  • Mfr # U4-1434-RD_7X5

  • Zoro # G2721315


product price:  $2.99
/ea

Key Features

Header
Caution
Legend
Hot Work Permit Required In This Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1434-RD_7X5
Zoro #
G2721315
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot Work Permit Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Subject Matter
Hot
Language
English
OSHA Compliant
Yes
Double-Sided
No
Legend Color
Black
Background Color
Yellow
Legend Style
Text
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Write on Surface
No
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Chemical Resistant
No
State Specific Sign
No
Sign Legend Style
Text
Sign Header Background Color
Black
Material Properties
Flexible
Number of Printed Sides
1
Glow In The Dark
No
Sign Header Style
Text
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Mirror Print
No
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Corrosion Resistant
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 yr
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Legend
Hot Work Permit Required In This Area
Indoor/Outdoor Usage
Indoor Only
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Work Permit Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products