Caution Sign, 5 in. H, Vinyl, 5 in H, 7 in W, Reflective, Horizontal Rectangle, LCU3-0419-RD_7x5

  • Mfr # LCU3-0419-RD_7x5

  • Zoro # G4297435


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Header
Caution
Legend
Wheels Must Be Chocked Before Loading or Unloading
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0419-RD_7x5
Zoro #
G4297435
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign,5 in. H,Vinyl
Header
Caution
Legend
Wheels Must Be Chocked Before Loading or Unloading
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Material
Vinyl
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Header Legend Color
Yellow
Header Background Color
Black
Legend Color
Black
Background Color
Yellow
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
No
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Sign Legend
Wheels Must Be Chocked Before Loading Or Unloading
Mirror Print
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
Sign Header Text Color
Yellow
Write on Surface
No
Protective Coating
No Protective Coating
Metal Detectable
No
Sign Legend Background Color
Yellow
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Material Properties
Flexible
Corrosion Resistant
No
Product Type
Chock Wheels Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wheels Must Be Chocked Before Loading Or Unloading, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.