Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0097-RA_10x7

  • Mfr # LCU3-0097-RA_10x7

  • Zoro # G4835260


product price:  $9.19
/ea

Key Features

Legend
Watch Your Step
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0097-RA_10x7
Zoro #
G4835260
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Watch Your Step
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Style
Text
Legend/Background Color
Black/Yellow
Mounting Style
Corner Holes
Material
Recycled Aluminum
Subject Matter
Slip, Trip, and Falls
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Watch Your Step
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Header Pictogram ID
PPIC-51
Sign Header Background Color
Yellow
Mirror Print
No
Anti-Slip Surface
No
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Legend Pictogram Description
Trip Hazard
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Symbol and Text
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
Yes
State Specific Sign
No
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
Sign Format
ANSI/OSHA Format
Sign Header Text Color
Black
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Legend Pictogram ID
PSTF-21
Number of Printed Sides
1
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header
Caution
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Product Type
Reflective Steps Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Your Step, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products