Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU3-0313-RA_10x7

  • Mfr # LCU3-0313-RA_10x7

  • Zoro # G4303778


product price:  $9.69
/ea

Key Features

Header
Caution
Legend
Slow Down Pedestrian Traffic
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0313-RA_10x7
Zoro #
G4303778
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Slow Down Pedestrian Traffic
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black
Background Color
Yellow
Header Background Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Language
English
Legend Style
Text
Sign Legend Color
Black
Material
Aluminum
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Caution
Abrasion Resistant
No
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Legend Style
Text
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Sign Legend
Slow Down Pedestrian Traffic
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
State Specific Sign
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Reflective Pedestrian Traffic Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slow Down Pedestrian Traffic, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.