Shop LYLE

Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1705-NA_10x7

  • Mfr # U4-1705-NA_10x7
  • Zoro # G5789450

product price: 
$
7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Caution
Legend
This Door Must Be Kept Closed
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1705-NA_10x7
Zoro #
G5789450
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
This Door Must Be Kept Closed
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Text
Header Legend Color
Yellow
ANSI Compliant
Yes
Sign Legend Text Color
Black
Maximum Service Temperature
140 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Material Properties
Rigid
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Legend Style
Text
Sign Header Background Color
Black
Sign Mounting Location
Wall
Sign Header
Caution
Sign Legend
This Door Must Be Kept Closed
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
Yellow
Protective Coating
Clear Film Laminate
Mirror Print
No
Metal Detectable
No
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Product Type
Caution Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Door Must Be Kept Closed, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.