Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0013-ED_10x7

  • Mfr # LCU3-0013-ED_10x7

  • Zoro # G5292100


product price:  $3.49
/ea

Key Features

Header
Caution
Legend
Watch Out For Fork Lift Trucks. Accident May Cause Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0013-ED_10x7
Zoro #
G5292100
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Watch Out For Fork Lift Trucks. Accident May Cause Injury.
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Background Color
Yellow
Legend Style
Symbol and Text
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Corrosion Resistant
No
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Legend Pictogram ID
PPIC-75
Abrasion Resistant
No
Sign Legend
Watch Out For Fork Lift Trucks. Accident May Cause Injury.
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Header Pictogram ID
PPIC-51
Sign Header Background Color
Yellow
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Sign Header Text Color
Black
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Write on Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Legend Pictogram Description
Forklift
Anti-Slip Surface
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Caution
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Out For Fork Lift Trucks. Accident May Cause Injury., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.