Parking Lot Gate Parking Sign, 12 in H, 12 in W, Aluminum, Square, English, T1-1384-DG_12x12

  • Mfr # T1-1384-DG_12x12
  • Zoro # G5191203
product price: 
$
22.19
/ea

Key Features

Header
Caution Automatic Gates
Legend
Caution! Automatic Gates Gate Timed For One Vehicle. No Playing Or Climbing On Or Around Gate Owner and Management Not Liable For Any Injury, Damage Or Loss Caused By Problems Or Malfunction Of Gates.
Width
12 in
Height
12 in
Sign Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1384-DG_12x12
Zoro #
G5191203
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
0.063 in
Mounting Hole Dia.
0.375 in

Details

Item
Parking Lot Gate Parking Sign
Header
Caution Automatic Gates
Legend
Caution! Automatic Gates Gate Timed For One Vehicle. No Playing Or Climbing On Or Around Gate Owner and Management Not Liable For Any Injury, Damage Or Loss Caused By Problems Or Malfunction Of Gates.
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black, Red
Header Legend Color
White
OSHA Compliant
No
ANSI Compliant
No
Legend Style
Text
Symbol
None
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Indoor/Outdoor Usage
Outdoor
Sign Legend Text Color
Black, Red
Sign Properties
Rigid
Mounting Hole Distance Center to Center
9 in
Includes Cross-Braces
No
Sign Header
Caution! Automatic Gates
Number of Printed Sides
1
Sign Mounting Hardware Included
No
MUTCD Compliant Sign
No
Sign Header Background Color
Black
Sign Header Text Color
White
Holes on 1 in. Centers
Yes
Sign Legend
Gate Timed For One Vehicle. No Playing Or Climbing On Or Around Gate Owner And Management Not Liable For Any Injury, Damage Or Loss Caused By Problems Or Malfunction Of Gates.
Average Outdoor Durability
8 to 10 yr
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Material Properties
Roll Up

Description

Parking Lot Gate Parking Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.