Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0119-ED_10x7

  • Mfr # LCU3-0119-ED_10x7

  • Zoro # G5235087


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Caution
Legend
Forklift traffic. Keep clear.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0119-ED_10x7
Zoro #
G5235087
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Forklift traffic. Keep clear.
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Yellow
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Header Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Text Color
Black
Abrasion Resistant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Black
Corrosion Resistant
No
Average Outdoor Durability
1 to 3 yr
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Sign Header Style
Symbol and Text
Glow In The Dark
No
Sign Header Background Color
Yellow
Anti-Slip Surface
No
Material Properties
Flexible
ANSI 969 Compliant
No
Legend Pictogram ID
PPIC-84
Maximum Service Temperature
176 Degrees F
Legend Pictogram Description
Forklift
Sign Mounting Location
Wall
Number of Printed Sides
1
Includes Mounting Hardware
No
Header Pictogram ID
PPIC-51
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Caution
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
ANSI/OSHA Format
Write on Surface
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Yellow
Sign Legend
Forklift Traffic. Keep Clear.
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Forklift Traffic. Keep Clear., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products