Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, LCU3-0025-ED_10x7

  • Mfr # LCU3-0025-ED_10x7

  • Zoro # G5219888


product price: $3.55
/ea

Key Features

Header
Caution
Legend
Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0025-ED_10x7
Zoro #
G5219888
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Double-Sided
No
Operating Temp. Range
-40 Degrees to 302 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Yellow
Green Environmental Attribute
Does Not Contain PVC
Sign Legend Text Color
Black
Legend Pictogram ID
PRAD-19
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Text Color
Black
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Film Laminate
State Specific Sign
No
Mirror Print
No
Legend Pictogram Description
Magnetic Hazard
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Flexible
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Header Pictogram ID
PPIC-51
Write on Surface
No
Number of Printed Sides
1
Sign Legend
Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers
Sign Header Style
Symbol and Text
Sign Header
Caution
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Header Background Color
Yellow
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.