Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0019-NP_10x7

  • Mfr # LCU3-0019-NP_10x7

  • Zoro # G5185229


product price:  $4.49
/ea

Key Features

Header
Caution
Legend
Fall Hazard. Injury May Result.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0019-NP_10x7
Zoro #
G5185229
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Fall Hazard. Injury May Result.
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Yellow
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header
Caution
Legend Pictogram Description
Slip Hazard
Sign Header Background Color
Yellow
Metal Detectable
No
Sign Legend
Fall Hazard. Injury May Result.
Chemical Resistant
No
Mounting Pattern
4 Corner
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Header Pictogram ID
PPIC-51
Legend Pictogram ID
PSTF-22
Number of Printed Sides
1
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
Yellow
Sign Header Style
Symbol and Text
State Specific Sign
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
Yes
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Fall Hazard. Injury May Result., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.