Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0037-NP_10x7

  • Mfr # LCU3-0037-NP_10x7

  • Zoro # G5189928


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Caution
Legend
Compressed Air. Improper Release Could Result In Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0037-NP_10x7
Zoro #
G5189928
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Compressed Air. Improper Release Could Result In Injury.
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Yellow
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Header Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Anti-Slip Surface
No
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Includes Mounting Hardware
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Yellow
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Symbol and Text
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
4 Corner
Legend Pictogram ID
PPIC-51
Chemical Resistant
No
Metal Detectable
No
Material Properties
Flexible
Sign Header
Caution
ANSI 969 Compliant
No
Abrasion Resistant
No
Header Pictogram ID
PPIC-51
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Sign Legend
Compressed Air. Improper Release Could Result In Injury.
Write on Surface
No
Sign Header Text Color
Black
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Compressed Air. Improper Release Could Result In Injury., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.