Caution Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU3-0398-NP_10x7

  • Mfr # LCU3-0398-NP_10x7

  • Zoro # G5231228


product price:  $4.39
/ea

Key Features

Header
Caution
Legend
Fork Lift Trucks Operating Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0398-NP_10x7
Zoro #
G5231228
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Fork Lift Trucks Operating Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Sign Header
Caution
Corrosion Resistant
Yes
Number of Printed Sides
1
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
State Specific Sign
No
Sign Legend Style
Text
Mirror Print
No
Chemical Resistant
No
Metal Detectable
No
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Legend
Fork Lift Trucks Operating Beyond This Point
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fork Lift Trucks Operating Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.