Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, LCU3-0318-RD_10x7

  • Mfr # LCU3-0318-RD_10x7

  • Zoro # G4303525


product price:  $4.09
/ea

Key Features

Header
Caution
Legend
Watch Your Step Use Handrail
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0318-RD_10x7
Zoro #
G4303525
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Watch Your Step Use Handrail
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Double-Sided
No
Header Background Color
Black
Legend Style
Text
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Background Color
Yellow
Header Legend Color
Yellow
Material
Vinyl
Legend Color
Black
Sign Legend Color
Black
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 2 yr
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Sign Header Style
Text
State Specific Sign
No
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Legend
Watch Your Step Use Handrail
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Mirror Print
No
Sign Header Text Color
Yellow
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Anti-Slip Surface
No
Metal Detectable
No
Graffiti Resistant
Yes
Sign Header
Caution
ANSI 969 Compliant
No
Product Type
Steps Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Step Use Handrail, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.