Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, U4-1048-NA_10x7

  • Mfr # U4-1048-NA_10x7

  • Zoro # G5794387


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Caution
Legend
All Storage Must Be 18 Inches Below Sprinklers
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1048-NA_10x7
Zoro #
G5794387
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
All Storage Must Be 18 Inches Below Sprinklers
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Text
Header Background Color
Black
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Sign Legend
All Storage Must Be 18 Inches Below Sprinklers
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
Yellow
Write on Surface
No
State Specific Sign
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header Background Color
Black
Anti-Slip Surface
No
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Maximum Service Temperature
140 Degrees F
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Sign Header Style
Text
Metal Detectable
No
Chemical Resistant
No
Mirror Print
No
Sign Header
Caution
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Storage Must Be 18 Inches Below Sprinklers, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.