Shop LYLE

Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1102-RA_14X10

  • Mfr # U3-1102-RA_14X10
  • Zoro # G9652702

product price: 
$
12.75
/ea

Key Features

Header
Danger
Legend
Ammonia
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1102-RA_14X10
Zoro #
G9652702
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Ammonia
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Material
Aluminum
OSHA Compliant
Yes
Legend Style
Text
Language
English
Sign Legend Color
Black
Double-Sided
No
Legend/Background Color
Red and Black/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Background Color
White
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Style
Text
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
140 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Material Properties
Rigid
Mirror Print
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Chemical Resistant
No
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Metal Detectable
No
Includes Mounting Hardware
No
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Sign Legend
Ammonia
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Product Type
Danger Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ammonia, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products