Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, U4-1060-NA_10x7

  • Mfr # U4-1060-NA_10x7

  • Zoro # G5898973


product price:  $7.19
/ea

Key Features

Header
Caution
Legend
Asbestos Hazard Do Not Disturb Without Proper Training & Equipment
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1060-NA_10x7
Zoro #
G5898973
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Asbestos Hazard Do Not Disturb Without Proper Training & Equipment
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
Yellow
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
State Specific Sign
No
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend
Asbestos Hazard Do Not Disturb Without Proper Training & Equipment
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Mirror Print
No
Sign Header Background Color
Black
Sign Header
Caution
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Material Properties
Rigid
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Write on Surface
No
Chemical Resistant
No
Sign Legend Background Color
Yellow
Maximum Service Temperature
140 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Abrasion Resistant
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Asbestos Hazard Do Not Disturb Without Proper Training & Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.