Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, U4-1136-RA_10X7

  • Mfr # U4-1136-RA_10X7

  • Zoro # G2725156


product price:  $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Header
Caution
Legend
Clothing Contaminated With Lead Do Not Remove Dust By Blowing Or Shaking Dispose of Lead Contaminated Wash Water In Accordance With Applicable Local, State, Or Federal Regulation
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1136-RA_10X7
Zoro #
G2725156
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Clothing Contaminated With Lead Do Not Remove Dust By Blowing Or Shaking Dispose of Lead Contaminated Wash Water In Accordance With Applicable Local, State, Or Federal Regulation
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Yellow
Sign Legend Color
Black
Material
Aluminum
Header Background Color
Black
Double-Sided
No
Background Color
Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Header Style
Text
Mirror Print
No
State Specific Sign
No
ANSI 969 Compliant
No
Metal Detectable
Yes
Material Properties
Rigid
Sign Legend
Clothing Contaminated With Lead Do Not Remove Dust By Blowing Or Shaking Dispose Of Lead Contaminated Wash Water In Accordance With Applicable Local, State, Or Federal Regulation
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text
Sign Header
Caution
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Chemical Resistant
No
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Clothing Contaminated With Lead Do Not Remove Dust By Blowing Or Shaking Dispose Of Lead Contaminated Wash Water In Accordance With Applicable Local, State, Or Federal Regulation, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.