Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, U4-1154-RD_10X7

  • Mfr # U4-1154-RD_10X7

  • Zoro # G2724821


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Header
Caution
Legend
Contaminated With Pesticides
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1154-RD_10X7
Zoro #
G2724821
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Contaminated With Pesticides
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Background Color
Yellow
Material
Vinyl
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Language
English
Legend Color
Black
Header Background Color
Black
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
Sign Legend
Contaminated With Pesticides
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Material Properties
Flexible
Metal Detectable
No
Chemical Resistant
No
Write on Surface
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contaminated With Pesticides, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.