Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, U4-1199-RD_10X7

  • Mfr # U4-1199-RD_10X7

  • Zoro # G2724018


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Caution
Legend
Do Not Pour Chemicals Down The Drain
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1199-RD_10X7
Zoro #
G2724018
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Pour Chemicals Down The Drain
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Chemical and Hazardous Materials
ANSI Compliant
Yes
Background Color
Yellow
Legend Style
Text
Language
English
Header Background Color
Black
Material
Vinyl
Legend Color
Black
Header Legend Color
Yellow
Double-Sided
No
Mounting Style
Adhesive-Backed
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Abrasion Resistant
No
Corrosion Resistant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
No
Adhesive Style
Permanent
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Chemical Resistant
No
Number of Printed Sides
1
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Sign Legend
Do Not Pour Chemicals Down The Drain
State Specific Sign
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Pour Chemicals Down The Drain, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.