Shop LYLE

Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, U4-1351-NA_10x7

  • Mfr # U4-1351-NA_10x7
  • Zoro # G5296118

product price: 
$
7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Caution
Legend
H(2)S Poisonous Gas May Be Present
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1351-NA_10x7
Zoro #
G5296118
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
H(2)S Poisonous Gas May Be Present
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Double-Sided
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Black
Header Legend Color
Yellow
Legend Style
Text
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
H2S Poisonous Gas May Be Present
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Write on Surface
No
Sign Header
Caution
Mirror Print
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Graffiti Resistant
Yes
Maximum Service Temperature
140 Degrees F
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Sign Header Background Color
Black
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Product Type
Caution Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend H2S Poisonous Gas May Be Present, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products