Shop LYLE

Chemicals Danger Reflective Label, 5 in H, 7 in W, English, LCU4-0212-RD_7X5

  • Mfr # LCU4-0212-RD_7X5
  • Zoro # G8667885

product price: 
$
4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Header
Danger
Legend
Chemical Storage
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0212-RD_7X5
Zoro #
G8667885
UPC #
-
Country of Origin
United States
Item
Chemicals Danger Reflective Label
Header
Danger
Legend
Chemical Storage
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Material Properties
Flexible
Corrosion Resistant
No
State Specific Sign
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
Graffiti Resistant
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend
Chemical Storage
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Format
ANSI/OSHA Format
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Anti-Slip Surface
No
Average Outdoor Durability
1 yr
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Header Text Color
White
Product Type
Chemicals Danger Reflective Label

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Description

Chemicals Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Storage, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.