Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, U4-1540-RD_10X7

  • Mfr # U4-1540-RD_10X7

  • Zoro # G2719976


product price: $4.39
/ea

Key Features

Header
Caution
Legend
No Chemicals In Drains Use Chemical Waste Containers
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1540-RD_10X7
Zoro #
G2719976
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
No Chemicals In Drains Use Chemical Waste Containers
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
Yellow
Background Color
Yellow
Legend Color
Black
Language
English
Sign Legend Color
Black
Subject Matter
Chemical and Hazardous Materials
Legend/Background Color
Black/Yellow
Double-Sided
No
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Header
Caution
ANSI 969 Compliant
No
Number of Printed Sides
1
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Sign Legend
No Chemicals In Drains Use Chemical Waste Containers
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
Mirror Print
No
Sign Header Background Color
Black
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Material Properties
Flexible
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Sign Header Text Color
Yellow
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Chemicals In Drains Use Chemical Waste Containers, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.