Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 7 in. H, Vinyl, LCU3-0308-RD_10x7

  • Mfr # LCU3-0308-RD_10x7

  • Zoro # G4304006


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Caution
Legend
Ear and Eye Protection Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0308-RD_10x7
Zoro #
G4304006
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Ear and Eye Protection Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Background Color
Yellow
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
Corrosion Resistant
No
Glow In The Dark
No
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Sign Legend
Ear And Eye Protection Area
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Adhesive Type
Acrylic
Sign Header
Caution
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Average Outdoor Durability
1 to 2 yr
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
State Specific Sign
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Product Type
Eye & Ear Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear And Eye Protection Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.